missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass AC Medium Rounds with Solid PE-lined Caps

Catalog No. p-3561622
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Bulk Pk./Shrink Module (caps in bags)
Convenience Pk. (cap attached)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756395 30 mL Bulk Pk./Shrink Module (caps in bags)
13756396 60 mL Bulk Pk./Shrink Module (caps in bags)
13756391 60 mL Convenience Pk. (cap attached)
13756392 125 mL Convenience Pk. (cap attached)
13756397 125 mL Bulk Pk./Shrink Module (caps in bags)
13756398 250 mL Bulk Pk./Shrink Module (caps in bags)
13756399 500 mL Bulk Pk./Shrink Module (caps in bags)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13756395 Supplier DWK Life Sciences Supplier No. 5710133C22
Only null left

Wide mouth design for efficient addition or removal of contents

  • AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap / liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.33 in.
Material Glass
Packaging Bulk Pk./Shrink Module (caps in bags)
Closure Color Black
Height (Metric) 68 mm
Product Type AC Medium Round Bottle
Height (English) 2.67 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Show More Show Less