missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Clear Glass AC Medium Rounds with Pulp/Vinyl-lined Caps

Catalog No. 13756389
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Bulk Pk./Shrink Module (caps in bags)
Convenience Pk. (cap attached)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756389 500 mL Bulk Pk./Shrink Module (caps in bags)
13756380 30 mL Convenience Pk. (cap attached)
13756386 60 mL Bulk Pk./Shrink Module (caps in bags)
13756381 60 mL Convenience Pk. (cap attached)
13756382 125 mL Convenience Pk. (cap attached)
13756388 250 mL Bulk Pk./Shrink Module (caps in bags)
13756383 250 mL Convenience Pk. (cap attached)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13756389 Supplier DWK Life Sciences Supplier No. 5711670C21

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Glass AC Medium Rounds with Pulp/Vinyl-lined Caps offer a wide-mouth design for efficient addition and removal of contents. Ideal for storage of solids, liquids, powders and specimens. Made from soda-lime glass meeting USP Type III and ASTM E438, Type II requirements.

  • AC Medium Round bottles are ideal for storage of solids, liquids, powders and specimens
  • Wide-mouth design for efficient addition and removal of contents
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap and liner combinations in Bulk Packs or Convenience Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.99 in.
Material Soda Lime Glass (Type 3)
Packaging Bulk Pk./Shrink Module (caps in bags)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 145 mm
Height (English) 5.7 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type AC Medium Round Bottle
Show More Show Less