missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass AC Medium Rounds with Pulp/Vinyl-lined Caps
Description
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 2 in. |
| Material | Glass |
| Packaging | Convenience Pk. (cap attached) |
| Closure Color | Black |
| Height (Metric) | 102 mm |
| Product Type | AC Medium Round Bottle |
| Show More |