missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass AC Medium Rounds with Pulp/Vinyl-lined Caps

Catalog No. 13756381
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Bulk Pk./Shrink Module (caps in bags)
Convenience Pk. (cap attached)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756381 60 mL Convenience Pk. (cap attached)
13756380 30 mL Convenience Pk. (cap attached)
13756386 60 mL Bulk Pk./Shrink Module (caps in bags)
13756382 125 mL Convenience Pk. (cap attached)
13756388 250 mL Bulk Pk./Shrink Module (caps in bags)
13756383 250 mL Convenience Pk. (cap attached)
13756389 500 mL Bulk Pk./Shrink Module (caps in bags)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13756381 Supplier DWK Life Sciences Supplier No. 5710238V21
Only null left

Wide mouth design for efficient addition or removal of contents

  • AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap / liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.65 in.
Material Glass
Packaging Convenience Pk. (cap attached)
Closure Color Black
Height (Metric) 83 mm
Product Type AC Medium Round Bottle
Height (English) 3.26 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Show More Show Less