missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Clear Boston Rounds without Caps

Catalog No. 13756940
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
Soda Lime Glass (Type 3)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
13756940 125 mL Glass
13756938 30 mL Glass
13756939 60 mL Glass
13756941 250 mL Soda Lime Glass
13756942 500 mL Soda Lime Glass (Type 3)
13756943 1000 mL Soda Lime Glass (Type 3)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13756940 Supplier DWK Life Sciences Supplier No. 5110422B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ Clear Boston Rounds without Caps feature a narrow-mouth design for more controlled pouring. Made from clear Type III soda-lime glass, these economical bottles allow easy viewing of contents and are ideal for storing and dispensing liquids.

  • High quality, economical narrow-mouth bottles manufactured from clear Type III soda-lime glass for easy viewing of contents
  • Narrow-mouth design provides more controlled pouring than wide-mouth alternatives
  • Supplied without caps, allowing compatibility with a range of closure options
  • Available in a bulk pack/shrink module format for convenient storage and handling
  • Suitable for storing and dispensing liquids in laboratory and industrial environments

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color Clear
Diameter (English) 1.88 in.
Material Glass
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less