missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Clear Boston Rounds with Taperseal Caps
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- High quality, economical narrow-mouth bottles manufactured from clear Type III soda-lime glass for easy viewing of contents
- Narrow-mouth design provides more controlled pouring than wide-mouth bottles
- Supplied with Taperseal caps
- Available in Convenience Pack (cap attached) and Bulk Pack/Shrink Module (caps in bags) configurations
- Multiple capacities available to suit a range of laboratory storage and dispensing needs
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Packaging | Bulk Pack/Shrink Module |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |