missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with Taperseal Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5110422V25
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Chemical Identifiers
| Clear | |
| Black | |
| Taperseal |
| Glass | |
| Boston Round Bottle | |
| Phenolic |
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| 1.88 in. | |
| Convenience Pack | |
| 112 mm | |
| 4.4 in. | |
| Phenolic | |
| 48 mm |
| 125 mL | |
| Clear | |
| Glass | |
| Black | |
| Boston Round Bottle | |
| Taperseal | |
| 22-400 mm | |
| Screw Cap |