missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with Solid PE-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5113233V22
Description
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Identifiants chimiques
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| Polyethylene | |
| Screw Cap |
Spécifications
| 32 oz., 1000 mL | |
| 32 oz. | |
| 3.7 in. | |
| Black | |
| Boston Round Bottle | |
| Polyethylene | |
| 33-400 mm | |
| Screw Cap |
| 1000 mL | |
| Clear | |
| Glass | |
| 206 mm | |
| 8.1 in. | |
| Phenolic | |
| 94 mm |