missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with Solid PE-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5111628V22
Description
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| Polyethylene | |
| Screw Cap |
Specifications
| 16 oz., 500 mL | |
| 16 oz. | |
| 2.95 in. | |
| Black | |
| 6.6 in. | |
| Phenolic | |
| 75 mm |
| 500 mL | |
| Clear | |
| Glass | |
| 168 mm | |
| Polyethylene | |
| 28-400 mm | |
| Screw Cap |