missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Clear Boston Rounds with Pulp/Vinyl-lined Caps
Description
- High quality, economical narrow-mouth bottles manufactured from clear Type III soda-lime glass for easy viewing of contents
- Narrow-mouth design provides more controlled pouring than wide-mouth alternatives
- Supplied with pulp/vinyl-lined caps
- Available in multiple capacities and pack configurations to suit laboratory needs
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Color | Clear |
| Diameter (English) | 1.88 in. |
| Material | Soda Lime Glass (Type 3) |
| Packaging | Bulk Pack/Shrink Module |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |