missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Boston Rounds with 14B White Rubber-lined Caps

Catalog No. 13756913
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13756913 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13756913 Supplier DWK Life Sciences Supplier No. 5113233C24
Only null left

Narrow-mouth design provides more controlled pouring than wide-mouth.

  • High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
  • Supplied with caps

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
Material Glass
Closure Color White
Height (Metric) 206 mm
Product Type Boston Round Bottle
Height (English) 8.1 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Show More Show Less