missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Salt and Brine Hydrometers
Used to measure percentage of saturated salt solution and meat packing and pickling brines
$88.79 - $89.63
Specifications
| Length (Metric) | 300 mm |
|---|---|
| Diameter (Metric) Outside | 16 mm |
| Volume (Metric) | 300 mL |
| Catalog Number | Mfr. No. | Type | Specific Gravity Range | Increments | Diameter (Metric) Outer Stem | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Specific Gravity Range | Increments | Diameter (Metric) Outer Stem | Price | Quantity | ||
|
10-310-333
|
N/A | Brine Hydrometer | 0 to 100% Saturated Sodium Chloride | 1% of saturation | 7 mm |
Each for $88.79
|
|
||
|
10-310-334
|
DWK Life Sciences
521400264 |
Salt Hydrometer | 0 to 26.4% Sodium Chloride | 0.5% by weight | 8 mm |
Each for $89.63
|
|
||
Description
- Serial number printed on the scale
- Ballast is made from steel pellets and a binder, and is free of heavier metals
- Includes Certificate of Traceability
- Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
- Meets or exceeds the requirements in ASTM™ specification E100, and is calibrated to ASTM specification E126 to ensure accuracy
Specifications
| 300 mm | |
| 16 mm | |
| 300 mL |