missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Salt and Brine Hydrometers

Catalog No. 10310333
Change view
Click to view available options
Type:
Brine Hydrometer
Salt Hydrometer
Specific Gravity Range:
0 to 100% Saturated Sodium Chloride
0 to 26.4% Sodium Chloride
Increments:
0.5% by weight
1% of saturation
Diameter (Metric) Outer Stem:
7 mm
8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Specific Gravity Range Increments Diameter (Metric) Outer Stem
10310333 Brine Hydrometer 0 to 100% Saturated Sodium Chloride 1% of saturation 7 mm
10310334 Salt Hydrometer 0 to 26.4% Sodium Chloride 0.5% by weight 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10310333

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used to measure percentage of saturated salt solution and meat packing and pickling brines

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM™ specification E100, and is calibrated to ASTM specification E126 to ensure accuracy

Specifications

Type Brine Hydrometer
Increments 1% of saturation
Length (Metric) 300 mm
Diameter (Metric) Outer Stem 7 mm
Diameter (Metric) Outside 16 mm
Specific Gravity Range 0 to 100% Saturated Sodium Chloride
Volume (Metric) 300 mL