missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs

Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

Supplier:  DWK Life Sciences 9539021003

 View more versions of this product

Catalog No. K953902-1003


Only null left
Explore available promotions

Description

Description

  • Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
  • Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
  • Screw thread: GL45-4
  • Maximum temperature: 120°C
  • Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill

Specifications

Specifications

USP Type I and ASTM E438, Type I, Class A
9.21 in.
Borosilicate Glass
Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
400 mm
248°F
234 mm
PVC
10,000 mL
HPLC Reservoir
15.74 in.
GL45-4 screw thread
120°C
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions