missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs
Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Supplier: DWK Life Sciences 9539012002
Description
- Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
- Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
- Screw thread: GL45-4
- Maximum temperature: 120°C
- Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill
Specifications
| USP Type I and ASTM E438, Type I, Class A | |
| 5.9 in. | |
| Borosilicate Glass | |
| Designed for the preparation, storage, and delivery of liquid chromatography mobile phases | |
| 319 mm | |
| 248°F | |
| 150 mm |
| PVC | |
| 2000 mL | |
| HPLC Reservoir | |
| 12.55 in. | |
| GL45-4 screw thread | |
| 120°C | |
| Conical |