missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs

Catalog No. K9539020502
Change view
Click to view available options
Capacity (Metric):
10,000 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Bottom Shape:
Conical
Flat
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Bottom Shape
K9539020502 500 mL Flat
K9539021002 1000 mL Flat
K9539011002 1000 mL Conical
K9539010502 500 mL Conical
K9539010252 250 mL Conical
K9539015002 5000 mL Conical
K9539011003 10,000 mL Conical
K9539012002 2000 mL Conical
K9539021003 10,000 mL Flat
K9539025002 5000 mL Flat
K9539022002 2000 mL Flat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. K9539020502 Supplier DWK Life Sciences Supplier No. 9539020502

Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

  • Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
  • Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
  • Screw thread: GL45-4
  • Maximum temperature: 120°C
  • Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill

Specifications

Capacity (English) 16.9 oz.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Coating PVC
Diameter (English) Outer 3.5 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Type HPLC Reservoir
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Height (English) 6.49 in.
Height (Metric) 165 mm
Includes GL45-4 screw thread
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Diameter (Metric) Outer 89 mm
Bottom Shape Flat
Show More Show Less