missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ ULTRA-WARE™ Filtration Adapter Assembly with GL 45 Thread
Description
- Connects a 47mm or 90mm filtration support base with a straight drip tip to a bottle or reservoir with a GL 45 thread
- Filtrate is collected directly into a media-type bottle when using a standard membrane filtration assembly
- All components are steam-autoclavable
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Type | Filtration Adapter Assembly |
| Diameter (Metric) Inside | 32 mm |
| For Use With (Equipment) | Filtration Support Base |