missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KONTES™ HI-VAC Straight Valve with Tip-O-Ring and PTFE Plug

Catalog No. K8265000004
Change view
Click to view available options
Range:
0 to 4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
K8265000004 0 to 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8265000004 Supplier DWK Life Sciences Supplier No. 8265000004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KONTES™ HI-VAC Straight Valve with Tip-O-Ring and PTFE Plug is designed for vacuum applications up to 5 x 10−7 Torr. Features a non-rotating PTFE shaft, precision external thread for fine control, and a Viton o-ring primary seal on a tapered seat.

For vacuum applications up to 5 x 10-7 torr

  • Designed for vacuum applications up to 5 x 10−7 Torr
  • Precision external thread for fine control
  • Non-rotating PTFE shaft with primary seal made with Viton™ o-ring on tapered seat
  • Full open position at 1-1/2 turns
  • Can be used as a bleed valve at up to 1/2 turn
  • PTFE shaft suitable for continuous use at 230°C or intermittent use at 275°C
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Actuation Manual
Mode Single Mode
Bore Size (English) 0 to 0.15 in.
Diameter (English) Outer Stem 0.35 in.
Bore Size (Metric) 0 to 0.4 cm
Diameter (Metric) Outer Stem 0.9 cm
For Use With (Application) For Vacuum AppliCatIons up to 5 x 10-7 Torr
Includes 5 to 105 Tip O-ring, PTFE plμg
Material Borosilicate Glass
Shaft O-Ring Size 010
Range 0 to 4 mm
Type Straight Valve
No. of Ports 2 Ports
Show More Show Less