missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Straight with Tip-O-Ring HI-VAC Valves

Catalog No. K8264500012
Change view
Click to view available options
Bore Size (Metric):
0 to 0.4 cm
0 to 1.2 cm
Includes:
109 Tip O-ring, Glass plμg
Tip O-ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bore Size (Metric) Includes
K8264500012 0 to 1.2 cm 109 Tip O-ring, Glass plμg
K8264500004 0 to 0.4 cm Tip O-ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K8264500012 Supplier DWK Life Sciences Supplier No. 8264500012

For use with Kontes Straight with Tip O-Ring

  • Glass plug
  • HI-VAC
  • FKM O-rings

Specifications

Bore Size (English) 0 to 0.47 in.
Diameter (English) Outer Stem 0.6 in.
Bore Size (Metric) 0 to 1.2 cm
Diameter (Metric) Outer Stem 1.6 cm
For Use With (Application) For AppliCatIons Where The “Out-Gassing” Plug Material is Undesirable
Includes 109 Tip O-ring, Glass plμg
Material Borosilicate Glass
Shaft O-Ring Size 112
Range 0 to 12 mm
Type Straight Valve