missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Straight Low Hold-Up without Tip O-Ring PTFE Plug Hi-VAC Valves

Catalog No. K8266200004
Change view
Click to view available options
Range:
0 to 4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
K8266200004 0 to 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Polyacetal knob is not recommended for use over 110°C.
Catalog No. K8266200004 Supplier DWK Life Sciences Supplier No. 8266200004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polyacetal knob is not recommended for use over 110°C.

KIMBLE™ KONTES™ Straight Low Hold-Up without Tip O-Ring PTFE Plug Hi-VAC Valves feature bent sidearms to minimize liquid holdup. The PTFE shaft seal prevents contact between FKM o-rings and the system, reducing outgassing in high-vacuum applications.

  • Bent sidearms minimize liquid holdup compared to conventional valves
  • PTFE shaft seal prevents contact between FKM o-rings and the system, reducing outgassing
  • No tip o-ring exposure
  • FKM o-rings provide reliable sealing
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Actuation Manual
Mode Single Mode
Bore Size (English) 0 to 0.15 in.
Diameter (English) Outer Stem 0.35 in.
Bore Size (Metric) 0 to 0.4 cm
Diameter (Metric) Outer Stem 0.9 cm
Includes PTFE plug
Material Borosilicate Glass
Shaft O-Ring Size 010
Range 0 to 4 mm
Type Straight Valve
No. of Ports 2 Ports
Show More Show Less