missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet
Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.
Description
SteriPettes are sterile, disposable Pasteur pipets.
- Gamma-irradiated to assure sterility
- Convenient 250 piece multi-pack configuration
- 10 peel packs of 25 each
- Available in both 5-3/4 in. and 9 in. lengths
- Constricted top for cotton plugging
Specifications
| ASTM E732-80, USP Type III | |
| Tip Opening: 0.11 cm | |
| Sterile | |
| 5.75 in. | |
| 0.067 oz. | |
| 14.6 cm | |
| Single-use |
| Tip Opening: 0.043 in. | |
| Soda Lime Glass | |
| For IVF procedures | |
| Constricted | |
| 2 mL | |
| Cotton-plugged Pasteur Pipet |