missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet

Catalog No. p-4411629
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
14.6 cm
22.86 cm
Type:
Cotton-plugged Pasteur Pipet
Unplugged Pasteur Pipet
Catalog No. Length (Metric) Type
13678653 22.86 cm Unplugged Pasteur Pipet
13678651 14.6 cm Unplugged Pasteur Pipet
13678654 22.86 cm Cotton-plugged Pasteur Pipet
13678652 14.6 cm Cotton-plugged Pasteur Pipet
4 options

Catalog No. 13678653

Supplier: DWK Life Sciences 63B95

Only null left

Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.

SteriPettes are sterile, disposable Pasteur pipets.

  • Gamma-irradiated to assure sterility
  • Convenient 250 piece multi-pack configuration
  • 10 peel packs of 25 each
  • Available in both 5-3/4 in. and 9 in. lengths
  • Constricted top for cotton plugging

Specifications

Certifications/Compliance ASTM E732-80, USP Type III
Diameter (English) Inner Tip Opening: 0.043 in.
Diameter (Metric) Inner Tip Opening: 0.11 cm
Material Soda Lime Glass
Sterility Sterile
For Use With (Application) For IVF procedures
Length (English) 9 in.
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Unplugged Pasteur Pipet
Disposable Single-use
Show More Show Less