missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Soxhlet Extraction Body only, ST 103/60 29/42

Catalog No. k5860000025
Change view
Click to view available options
Standard Taper Joint Top:
103/60
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Top
K5860000025 103/60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5860000025 Supplier DWK Life Sciences Supplier No. 5860000025
Only null left

Extractor body only, used as component part of 585050 Soxhlet extraction assemblies.

  • Body ID 105mm
  • Body Length 300mm
  • Overall Height 475mm
  • Standard Taper 103/60 top joint and 29/42 bottom joint
  • Thimble Size 0025/0255
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Product Type Soxhlet Extractor Body
For Use With (Equipment) Thimble 0025, 0255
Standard Taper Joint Bottom 29/42
Standard Taper Joint Top 103/60
Diameter (English) Inside 4.13 in.
Diameter (Metric) Inside 10.5 cm
Height (English) 18.7 in.
Height (Metric) 47.5 cm
Length (English) 11.81 in.
Length (Metric) 30 cm