missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom with SJ Joint, Heavy Wall Boiling Flasks

Catalog No. K6010500935
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
Standard Taper Joint:
35/20
35/25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6010500935 3000 mL 35/20
K6010500735 1000 mL 35/20
K6010500635 500 mL 35/20
K6010500836 2000 mL 35/25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K6010500935 Supplier DWK Life Sciences Supplier No. 6010500935

Useful as rotary evaporator condensate collection flask

  • Single neck flask with standard socket joint
  • Used as replacement for European designation KS 20/35

Specifications

Diameter (English) Outer 7.8 in.
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Neck Style Single
No. per Case 1
Standard Taper Joint 35/20
Bottom Shape Round
Diameter (Metric) Outer 185 mm