missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom Heavy Wall Boiling Flasks

Catalog No. K6010000629
Change view
Click to view available options
Capacity (Metric):
500 mL
Standard Taper Joint:
29/42
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6010000629 500 mL 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6010000629 Supplier DWK Life Sciences Supplier No. 6010000629

Single neck flask with a standard outer joint

  • Heavy wall reduces breakage.

Specifications

Diameter (English) Outer 4 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Neck Style Single
No. per Case 1
Standard Taper Joint 29/42
Bottom Shape Round
Diameter (Metric) Outer 102 mm