missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Top
Design allows for expanded volume for mixtures that have a tendency to foam excessively
Supplier: DWK Life Sciences 5702102519
Description
- Inner vapor tube is ring-sealed at top of flask to prevent entry of organic mixtures into the condenser
- Flasks have standard taper 24/40 outer ground joint at top
Chemical Identifiers
| USP Type I and ASTM E438, Class A | |
| Rotary Evaporator Trap | |
| Inner vapor tube at top |
| Borosilicate Glass | |
| Provides for expanded volume for organic mixtures that have a tendency to foam excessively |
Specifications
| Upper: 24/40, Lower: 19/22 | |
| 7.4 in. | |
| 8.45 oz., 250mL | |
| Provides for expanded volume for organic mixtures that have a tendency to foam excessively | |
| 19cm | |
| Inner vapor tube at top |
| USP Type I and ASTM E438, Class A | |
| Rotary Evaporator Trap | |
| Borosilicate Glass | |
| 250mL | |
| 8.45 oz. |