missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Right Angle without Tip O-Ring PTFE Plug HI-VAC Valves
For vacuum applications up to 5 x 10-7 torr
Specifications
| Includes | PTFE plug |
|---|---|
| Material | Borosilicate Glass |
| Type | Right Angle Valve |
Alert:
Polyacetal knob is not recommended for use over 110°C.
| Catalog Number | Mfr. No. | Range | Bore Size (English) | Diameter (English) Outer Stem | Shaft O-Ring Size | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Range | Bore Size (English) | Diameter (English) Outer Stem | Shaft O-Ring Size | Price | Quantity & Availability | ||
|
K8266100004
|
DWK Life Sciences
8266100004 |
0 to 4 mm | 0 to 0.15 in. | 0.3 in. | 010 |
N/A
|
|
||
Description
- Comes with precision external thread for fine control
- Non-rotating shaft with primary seal made with FKM o-ring on tapered seat
- Full open position at 1-1/2 turns
- Used as bleed at up to half turn
- PTFE shaft can be used continuously at system temperatures of 230°C or intermittently at 275°C
Specifications
| PTFE plug | |
| Borosilicate Glass | |
| Right Angle Valve |