missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Right Angle with Tip O-Ring Plugs for HI-VAC Valves

Catalog No. K8264600008
Change view
Click to view available options
Range:
0 to 12 mm
0 to 8 mm
Bore Size (English):
0 to 0.31 in.
0 to 0.47 in.
Diameter (English) Outer Stem:
0.5 in.
0.62 in.
Shaft O-Ring Size:
110
112
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range Bore Size (English) Diameter (English) Outer Stem Shaft O-Ring Size
K8264600008 0 to 8 mm 0 to 0.31 in. 0.5 in. 110
K8264600012 0 to 12 mm 0 to 0.47 in. 0.62 in. 112
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Polyacetal knob is not recommended for use over 110°C.
Catalog No. K8264600008 Supplier DWK Life Sciences Supplier No. 8264600008
Polyacetal knob is not recommended for use over 110°C.

With primary seal made with FKM o-ring on tapered seat

  • Available as Glass Plug or CTFE Plug

Glass Plug

  • Used for applications where “out-gassing” plug material is not required
  • Interchangeable with other HI-VAC counterparts
CTFE Plug
  • Used for vacuum applications up to 5 x 10-7 torr
  • Comes with precision external thread for fine control
  • Used as bleed at up to half turn with full open position at 1-1/2 turns

Specifications

Bore Size (English) 0 to 0.31 in.
Diameter (English) Outer Stem 0.5 in.
Bore Size (Metric) 0 to 0.8 cm
Diameter (Metric) Outer Stem 1.3 cm
Includes 108 Tip O-ring, Glass plμg
Material Borosilicate Glass
Shaft O-Ring Size 110
Range 0 to 8 mm
Type Right Angle Valve