missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Rectangular TLC Developing Tanks
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
$518.62 - $739.58
Specifications
| Type | Developing Tank |
|---|---|
| Shape | Rectangular |
| Length (English) | 4 in. |
| Length (Metric) | 10.16 cm |
| Width (English) | 11.75 in. |
| Catalog Number | Mfr. No. | Closure Type | Depth (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Type | Depth (English) | Price | Quantity & Availability | ||||
|
K4161800000
|
DWK Life Sciences
4161800000 |
Standard | 10.75 in. |
Case for $518.62
|
|
||||
|
K4161850000
|
DWK Life Sciences
4161850000 |
Nonslip | 10.47 in. |
Each for $705.15
|
|
||||
|
K4161900000
|
DWK Life Sciences
4161900000 |
Latch Lid | 10.75 in. |
Each for $739.58
|
|
||||
Description
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
- Tanks: K416180-0000, K416185-0000, K416190-0000
- Lids: K416181-0000, K416186-0000
Specifications
| Developing Tank | |
| 4 in. | |
| 11.75 in. |
| Rectangular | |
| 10.16 cm | |
| 29.8 cm |