missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ PTFE Plug 14/20 Joints Micro Separatory Funnels with Stopper
With 2mm PTFE stopcock
$602.61 - $655.39
Specifications
| Material | Borosilicate Glass |
|---|---|
| Joint Number | 14/20 |
| Quantity | 1 Case |
| Stopcock | 2; PTFE |
| Product Type | Micro Separatory Funnel |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
K2982800125
|
DWK Life Sciences
2982800125 |
125 mL |
Case for $655.39
|
|
|||||
|
22296626
|
DWK Life Sciences
2982800025 |
25 mL |
Case for $602.61
|
|
|||||
Description
- Squibb-type
298280 series:
- Includes Hex-head stopper
- Supplied without stopper
Specifications
| Borosilicate Glass | |
| 1 Case | |
| Micro Separatory Funnel |
| 14/20 | |
| 2; PTFE |