missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Power Control for Sand Bath Heating Mantle
Description
Includes
Standard 1m U.S. receptacle to accept standard U.S. plugs on mantle
- Power control accessory for use with Kimble Kontes sand bath heating mantle (720500-0101)
- Individually calibrated control dial for precise power adjustment
- Rated at 8 amps current, compatible with 50/60 Hz frequency
- CSA certified
- Supplied with a one-meter, 3-wire cord and standard U.S. plug
Order Info
115V, 50/60Hz, 8A
Certifications
CSA certified
Specifications
Specifications
| Certifications/Compliance | CSA |
| For Use With | Heating Mantles |
| Voltage | 115 V |
| Product Type | Heating Controller |
| Amperage | 8 A |