missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™

Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Supplier:  DWK Life Sciences 7495210500

 View more versions of this product

Catalog No. K7495210500


Only null left

Description

Description

Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Disposable Pellet Pestle

  • Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
  • Available with or without 100 microtubes
  • Microtubes have the same properties and come individually wrapped to ensure purity
  • Length of pestle with tip, 7cm (2.75 in.)
Reusable Pellet Pestle
  • Autoclavable CTFE polymeric head with a stainless-steel shaft
  • Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size

Specifications

Chemical Identifiers

Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Specifications

Autoclavable
0.01 oz.
Polypropylene
Single-use
2.75 in.
w/o Microtubes
0.01 oz., 0.5mL
Blue
0.5 mL
Pellet Pestle
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes
No
70mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions