missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Supplier: DWK Life Sciences 7495200000
Description
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- Available with or without 100 microtubes
- Length of pestle with tip, 7cm (2.75 in.)
- Autoclavable CTFE polymeric head with a stainless-steel shaft
- Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size
Chemical Identifiers
| Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes |
Specifications
| Autoclavable | |
| 0.05 oz. | |
| Polypropylene | |
| Single-use | |
| 2.75 in. | |
| 100 Microtubes | |
| 70mm |
| Blue | |
| 1.5 mL | |
| Pellet Pestle | |
| Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes | |
| No | |
| Cordless motor | |
| 0.05 oz., 1.5mL |