missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Microscale Screw Cap Erlenmeyer Flask

Catalog No. K7494000025
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K7494000025 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K7494000025 Supplier DWK Life Sciences Supplier No. 7494000025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For sample collection, derivatization reactions, extractions, sample storage, micro mixing

  • Graduated
  • With open top phenolic cap and PTFE-lined silicone septum
  • GPI Thread: 20-400

Specifications

Certifications/Compliance USP Type I and ASTM E438 Type I, Class A
For Use With (Application) For sample collection, derivatization reactions, extractions, sample storage, micro mixing
Includes Open top phenolic cap and PTFE-lined silicone septum
Material Borosilicate Glass
Thread Size 20-400
Capacity (Metric) 25 mL
Capacity (English) 0.84 oz.
Product Type Erlenmeyer Flask