missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components

Catalog No. p-3286311
Change view
Click to view available options
Product Type:
Component Part Connector
Connecting Adapter; Item: A
Connector
Craig Recrystallization Tube
Disc
Distillation Column
Distillation Head
Filter Adapter
Filter Flask
Foam Insert Set
Hirsch Funnel
Long Neck Flask
Microflex Organic Chemistry Kit Connector
Microspatula
Pipet
Reaction Tube
Short Neck Flask
Support Rod Connector
thermometer Adapter
Quantity:
10/Pk.
100/Pk.
25/Pk.
5/Pk.
Ea.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
K7473300003 Craig Recrystallization Tube Ea.
K7480011000 Connecting Adapter; Item: A Ea.
K7480061100 Distillation Column 5/Pk.
K7480050000 Support Rod Connector 10/Pk.
K7480051001 Component Part Connector 5/Pk.
K7480080005 Short Neck Flask 10/Pk.
K7480081005 Short Neck Flask Ea.
K7480101025 Filter Flask Ea.
K7480090005 Long Neck Flask 10/Pk.
K7480141000 Microspatula Ea.
K7641001001 Pipet 25/Pk.
1130416 Foam Insert Set Ea.
1130418 Distillation Head Ea.
1130417 Microflex Organic Chemistry Kit Connector 5/Pk.
K7480020000 Filter Adapter 10/Pk.
K7480031000 thermometer Adapter 5/Pk.
K7480121000 Hirsch Funnel 5/Pk.
K7480051000 Support Rod Connector 5/Pk.
K7480041000 Connector 5/Pk.
K7480131000 Reaction Tube 25/Pk.
K7480170020 Disc 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. K7473300003 Supplier DWK Life Sciences Supplier No. 7473300003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Components for microscale organic chemistry LABSETS

  • Microflex Kits feature special chaste connectors and specially tooled glassware components, providing great versatility
  • They fit easily into lab bench drawers

Specifications

Certifications/Compliance USP Type I and ASTM E438 Type I, Class A
For Use With (Application) Microscale organic chemistry
Material Borosilicate Glass
Quantity Ea.
Capacity (Metric) 2 mL
Capacity (English) 0.067 oz.
Product Type Craig Recrystallization Tube