missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Education Supplies
- Chemistry Classroom Products
- Microchemistry Kits
- DWK Life Sciences KIMBLE™ KONTES™ Microscale Organic Chemistry LABSETS™ and Kits Components
DWK Life Sciences KIMBLE™ KONTES™ Microscale Organic Chemistry LABSETS™ and Kits Components
Catalog No. K7641001001
Change view
Click to view available options
Product Type:
Component Part Connector
Connecting Adapter
Connector
Craig Recrystallization Tube
Disc
Distillation Column
Distillation Head
Filter Adapter
Filter Flask
Foam Insert
Hirsch Funnel
Long-neck Flask
Microspatula
Pipet
Reaction Tube
Short-neck Flask
Support Rod Connector
Thermometer Adapter
Quantity:
1 Ea.
10/Pk.
100/Pk.
25/Pk.
5/Pk.
Ea.
For Use With (Equipment):
Component part of Williamson standard organic chemistry labsets and kits
Threaded Research Organic Chemistry Kit
Material:
Borosilicate Glass
FKM
Nickel-Stainless
Polyethylene
Thermoplastic Elastomer
22 product options available for selection
| Catalog No. | Product Type | Quantity | For Use With (Equipment) | Material |
|---|---|---|---|---|
| K7641001001 | Pipet | 25/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7473500000 | Distillation Head | Ea. | Threaded Research Organic Chemistry Kit | - |
| K7473300003 | Craig Recrystallization Tube | Ea. | Threaded Research Organic Chemistry Kit | Borosilicate Glass |
| K7480011000 | Connecting Adapter | 1 Ea. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480061100 | Distillation Column | 5/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480050000 | Support Rod Connector | 10/Pk. | Component part of Williamson standard organic chemistry labsets and kits | Thermoplastic Elastomer |
| K7480051001 | Component Part Connector | 5/Pk. | Component part of Williamson standard organic chemistry labsets and kits | Thermoplastic Elastomer |
| K7480080005 | Short-neck Flask | 10/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480081005 | Short-neck Flask | 1 Ea. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480101025 | Filter Flask | 1 Ea. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480090005 | Long-neck Flask | 10/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480141000 | Microspatula | 1 Ea. | Component part of Williamson standard organic chemistry labsets and kits | Nickel-Stainless |
| 1130416 | Foam Insert | 1 Ea. | Component part of Williamson standard organic chemistry labsets and kits | - |
| 1130418 | Distillation Head | Ea. | Component part of Williamson standard organic chemistry labsets and kits | - |
| 1130417 | Component Part Connector | 5/Pk. | Component part of Williamson standard organic chemistry labsets and kits | FKM |
| K7480020000 | Filter Adapter | 10/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480031000 | Thermometer Adapter | 5/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480121000 | Hirsch Funnel | 5/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480051000 | Support Rod Connector | 5/Pk. | Component part of Williamson standard organic chemistry labsets and kits | Thermoplastic Elastomer |
| K7480041000 | Connector | 5/Pk. | Component part of Williamson standard organic chemistry labsets and kits | Thermoplastic Elastomer |
| K7480131000 | Reaction Tube | 25/Pk. | Component part of Williamson standard organic chemistry labsets and kits | - |
| K7480170020 | Disc | 100/Pk. | Component part of Williamson standard organic chemistry labsets and kits | Polyethylene |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
Description
- Genuine Kimble™ Kontes™ replacement and accessory components for microscale organic chemistry LABSETS and Kits
- Microflex Kits feature special connectors and specially tooled glassware components, providing great versatility
- Components fit easily into lab bench drawers for convenient storage
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements (glass components)
- Compatible with standard microscale organic chemistry laboratory setups
Specifications
Specifications
| For Use With (Application) | Williamson Microscale Organic Chemistry Kit |
| For Use With (Equipment) | Component part of Williamson standard organic chemistry labsets and kits |
| Quantity | 25/Pk. |
| Capacity (Metric) | 1 mL |
| Capacity (English) | 0.03 oz. |
| Product Type | Pipet |