missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Education Supplies
- Chemistry Classroom Products
- Microchemistry Kits
- DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components
DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components
Catalog No. K7473300003
Change view
Click to view available options
Product Type:
Component Part Connector
Connecting Adapter; Item: A
Connector
Craig Recrystallization Tube
Disc
Distillation Column
Distillation Head
Filter Adapter
Filter Flask
Foam Insert Set
Hirsch Funnel
Long Neck Flask
Microflex Organic Chemistry Kit Connector
Microspatula
Pipet
Reaction Tube
Short Neck Flask
Support Rod Connector
thermometer Adapter
Quantity:
10/Pk.
100/Pk.
25/Pk.
5/Pk.
Ea.
21 product options available for selection
| Catalog No. | Product Type | Quantity |
|---|---|---|
| K7473300003 | Craig Recrystallization Tube | Ea. |
| K7480011000 | Connecting Adapter; Item: A | Ea. |
| K7480061100 | Distillation Column | 5/Pk. |
| K7480050000 | Support Rod Connector | 10/Pk. |
| K7480051001 | Component Part Connector | 5/Pk. |
| K7480080005 | Short Neck Flask | 10/Pk. |
| K7480081005 | Short Neck Flask | Ea. |
| K7480101025 | Filter Flask | Ea. |
| K7480090005 | Long Neck Flask | 10/Pk. |
| K7480141000 | Microspatula | Ea. |
| K7641001001 | Pipet | 25/Pk. |
| 1130416 | Foam Insert Set | Ea. |
| 1130418 | Distillation Head | Ea. |
| 1130417 | Microflex Organic Chemistry Kit Connector | 5/Pk. |
| K7480020000 | Filter Adapter | 10/Pk. |
| K7480031000 | thermometer Adapter | 5/Pk. |
| K7480121000 | Hirsch Funnel | 5/Pk. |
| K7480051000 | Support Rod Connector | 5/Pk. |
| K7480041000 | Connector | 5/Pk. |
| K7480131000 | Reaction Tube | 25/Pk. |
| K7480170020 | Disc | 100/Pk. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Catalog No.
K7473300003
Supplier
DWK Life Sciences
Supplier No.
7473300003
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Microflex Kits feature special chaste connectors and specially tooled glassware components, providing great versatility
- They fit easily into lab bench drawers
Specifications
Specifications
| Certifications/Compliance | USP Type I and ASTM E438 Type I, Class A |
| For Use With (Application) | Microscale organic chemistry |
| Material | Borosilicate Glass |
| Quantity | Ea. |
| Capacity (Metric) | 2 mL |
| Capacity (English) | 0.067 oz. |
| Product Type | Craig Recrystallization Tube |