missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
With solid-top closure and PTFE-faced white rubber liner
$714.57 - $1,086.68
Specifications
| Material (Liner) | PTFE/Rubber |
|---|---|
| Material | Borosilicate Glass |
| Graduated | Yes |
| Base Style | Tapered |
| Quantity | 12 Cs. |
| Catalog Number | Mfr. No. | Color | Closure Type | Height (English) | Volume (Metric) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Closure Type | Height (English) | Volume (Metric) | Price | Quantity & Availability | ||
|
061001L
|
DWK Life Sciences
607023 |
Clear | Screw Cap | 2 in. | 3 mL |
Case of 12 Each for $792.25
|
|
||
|
061001J
|
DWK Life Sciences
607021 |
Clear | Screw Cap (Open-Top) | 1.92 in. | 1 mL |
Case of 12 Each for $714.57
|
|
||
|
061001M
|
DWK Life Sciences
607025 |
Clear | Screw Cap | 2.44 in. | 5 mL |
Case of 12 Each for $867.32
|
|
||
|
061001N
|
DWK Life Sciences
6070210 |
Clear | Screw Cap | 2.87 in. | 10 mL |
Case of 12 Each for $1,086.68
|
|
||
Description
- Accuform™
- KG-33 borosilicate glass
- Extra thick clear glass walls
Specifications
| PTFE/Rubber | |
| Yes | |
| 12 Cs. |
| Borosilicate Glass | |
| Tapered |