missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Lids for Four Neck Reaction Flask
For use with cylindrical and spherical flasks having same flange I.D.
$1,558.89
Specifications
| Diameter (Metric) Inner Flange | 10.16 cm |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Equipment) | Cylindrical and spherical flasks having the same I.D. |
| No. of Positions | 4 |
| Product Type | Cap |
| Catalog Number | Mfr. No. | Standard Taper Joint | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Price | Quantity & Availability | |||||
|
K6130000021
|
DWK Life Sciences
6130000021 |
24/40 |
Each for $1,558.89
|
|
|||||
Description
- Flat ground
- Flange I.D. is 4 in. (10.16cm)
- Side standard taperjoint is 24/40
- Thermometer standard taperjoint is 10/30
- Uses clamp
Specifications
| 10.16 cm | |
| Cylindrical and spherical flasks having the same I.D. | |
| Cap |
| Borosilicate Glass | |
| 4 |