missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Lids for Four Neck Reaction Flask
Description
- Flat ground flange design for use with cylindrical and spherical flasks having the same flange I.D.
- Flange I.D. is 4 in. (10.16 cm)
- Side standard taper joint is 24/40
- Thermometer standard taper joint is 10/30
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Uses clamp for secure attachment
Specifications
Specifications
| Diameter (Metric) Inner Flange | 10.16 cm |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Cylindrical and spherical flasks having the same I.D. |
| No. of Positions | 4 |
| Product Type | Cap |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Show More |