missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet

Catalog No. p-3783990
Change view
Click to view available options
Capacity (Metric):
10,000 mL
250 mL
500 mL
1000 mL
2000 mL
Stopper Number:
12
2
4
6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopper Number
12141300 250 mL 2
12141301 500 mL 4
12141302 1000 mL 6
12141303 2000 mL 6
12141305 10,000 mL 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12141300 Supplier DWK Life Sciences Supplier No. KC14607250
Only null left

Glass hose connection outlet is fused to the bottle

  • KimCote™ plastic coating for added safety in the event of breakage
  • With white enamel marking spot
  • Rubber stopper used to cap narrow mouth tooled top
  • Glass conforms to ASTM™ E 438, Type I, Class A specifications

  • Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. I.D. tubing

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Diameter (English) 2.83 in.
Diameter (English) Inner Neck 0.71 in.
Diameter (Metric) Inner Neck 18 mm
For Use With (Application) Designed to store and discharge liquids via a bottom hose outlet
Includes Bottom hose outlet
Material Borosilicate Glass
Stopper Number 2
Mouth Narrow
Height (Metric) 132 mm
Product Type Reservoir Bottle
Height (English) 5.19 in.
Diameter (Metric) 72 mm
Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 7.92 mm
Show More Show Less