missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Heavy Wall Round Bottom with Joint Boiling Flasks

Catalog No. 12141340
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2000 mL
Standard Taper Joint:
35/25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
12141340 2000 mL 35/25
12141337 250 mL 35/25
12141338 500 mL 35/25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12141340 Supplier DWK Life Sciences Supplier No. FC253302000

Single neck flask

KimCote™ plastic coating provides an added measure of safety in the event of breakage.

Specifications

Diameter (English) Outer 6.3 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Standard Taper Joint 35/25
Bottom Shape Round
Diameter (Metric) Outer 160 mm