missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Graduated Addition Funnels with PTFE Metering Plug
Reproducible addition rates achieved
$1,297.00
Specifications
| Material | PTFE |
|---|---|
| Certifications/Compliance | USP Type I, ASTM E438 Type I |
| Graduated | Yes |
| Includes | PTFE metering plug |
| Graduations | 1 mL |
| Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity & Availability | |||||
|
K6335110060
|
DWK Life Sciences
6335110060 |
260 mm |
Each for $1,297.00
|
|
|||||
Description
- Adjusting knob to control flow rate from dropwise to full flow
- Incorporates the use of PTFE Varibor metering plug
Specifications
| PTFE | |
| Yes | |
| 1 mL | |
| 2 |
| USP Type I, ASTM E438 Type I | |
| PTFE metering plug | |
| 24/40 | |
| Addition Funnel |