missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Graduated Addition Funnels with PTFE Metering Plug

Catalog No. K6335110060
Change view
Click to view available options
Height (Metric):
260 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
K6335110060 260 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6335110060 Supplier DWK Life Sciences Supplier No. 6335110060

Reproducible addition rates achieved

  • Adjusting knob to control flow rate from dropwise to full flow
  • Incorporates the use of PTFE Varibor metering plug

Specifications

Capacity (Metric) 60 mL
Material PTFE
Height (Metric) 260 mm
Certifications/Compliance USP Type I, ASTM E438 Type I
Graduated Yes
Includes PTFE metering plug
Graduations 1 mL
Joint Number 24/40
Stopcock 2
Product Type Addition Funnel