missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Extraction Thimbles
All-glass construction allows visual examination during the extraction and subsequent weighing.
Supplier: DWK Life Sciences 5865000211
Includes: Supplied with either coarse (nominal max. pore size, 40-60μm) or an extra-coarse (nominal max. pore size, 170-220μm) sealed-in glass fritted disc
Description
- Unit has glass fritted disc sealed in
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Chemical Identifiers
| Borosilicate Glass | |
| For use in extractor bodies | |
| Glass fritted disc | |
| Extraction Thimble |
Specifications
| 0.08 oz. | |
| 0.98 in. | |
| Borosilicate Glass | |
| 3.34 in. | |
| 8.5 cm | |
| Coarse |
| 2.5 mL | |
| 2.5 cm | |
| For use in extractor bodies | |
| Glass fritted disc | |
| 40 to 60μm | |
| Extraction Thimble |