missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Thimbles

All-glass construction allows visual examination during the extraction and subsequent weighing.

Supplier:  DWK Life Sciences 5865000023

 View more versions of this product

Catalog No. K5865000023


Only null left

Includes: Supplied with either coarse (nominal max. pore size, 40-60μm) or an extra-coarse (nominal max. pore size, 170-220μm) sealed-in glass fritted disc

Description

Description

  • Unit has glass fritted disc sealed in
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Chemical Identifiers

Borosilicate Glass
For use in extractor bodies
Glass fritted disc
Extraction Thimble

Specifications

5.07 oz.
1.77 in.
Borosilicate Glass
5.1 in.
13 cm
Extra Coarse
150 mL
4.5 cm
For use in extractor bodies
Glass fritted disc
170 to 220μm
Extraction Thimble
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions