missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Thimbles

Catalog No. K2921000000
Change view
Click to view available options
Capacity (English):
0.08 oz.
0.8 oz.
1.85 oz.
5.07 oz.
Height (English):
2.16 in.
3.34 in.
3.54 in.
5.1 in.
Pore Size:
170 to 220μm
40 to 60μm
Porosity:
Coarse
Extra Coarse
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Pore Size Porosity
K2921000000 0.08 oz. 2.16 in. 40 to 60μm Coarse
K5865000021 0.8 oz. 3.34 in. 170 to 220μm Extra Coarse
K5865000022 1.85 oz. 3.54 in. 170 to 220μm Extra Coarse
K5865000023 5.07 oz. 5.1 in. 170 to 220μm Extra Coarse
K5865000211 0.08 oz. 3.34 in. 40 to 60μm Coarse
K5865000222 1.85 oz. 3.54 in. 40 to 60μm Coarse
K5865000233 5.07 oz. 5.1 in. 40 to 60μm Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K2921000000 Supplier DWK Life Sciences Supplier No. 2921000000

Includes

Supplied with either coarse (nominal max. pore size, 40-60μm) or an extra-coarse (nominal max. pore size, 170-220μm) sealed-in glass fritted disc

All-glass construction allows visual examination during the extraction and subsequent weighing.

  • Unit has glass fritted disc sealed in
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (English) 0.08 oz.
Capacity (Metric) 2.5 mL
Diameter (English) Outer 0.43 in.
Diameter (Metric) Outer 1.1 cm
Material Borosilicate Glass
For Use With (Equipment) For use in extractor bodies
Height (English) 2.16 in.
Includes Glass fritted disc
Height (Metric) 5.5 cm
Pore Size 40 to 60μm
Porosity Coarse
Product Type Extraction Thimble
Show More Show Less