missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Double Vacuum/Gas Manifold

Catalog No. K2160600000
Change view
Click to view available options
No. of Ports:
3
4
5
Depth (Metric):
8.3 cm
9 cm
14 cm
Height (Metric):
8.7 cm
14.8 cm
16 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Ports Depth (Metric) Height (Metric)
K2160600000 5 8.3 cm 14.8 cm
K2160500000 3 9 cm 8.7 cm
K2160500005 5 9 cm 8.7 cm
K2160600003 3 8.3 cm 14.8 cm
K2160400004 4 14 cm 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K2160600000 Supplier DWK Life Sciences™ Supplier No. 2160600000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Grease-free operation

K216040 Series Vacuum/Gas Manifold

  • Forward-facing valves
  • Compact for assembly in fume hood
  • Modular and easily disassembled for cleaning
  • Ports spaced 3.93 in. (100mm) apart

K215050 Series Vacuum/Gas Manifold

  • An all-glass manifold for connecting inert gas and vacuum sources to sidearm stopcocks
  • Each stopcock has a metering groove cut into the plug to provide fine control of vacuum and inert gases
  • Distance between stopcocks is 2.55 in. (65mm) for the 3 position size and 3.93 in. (100mm) for the 5 position size
  • Supplied with proprietary pressure/vacuum retainers

K216060 Series Vacuum/Gas Manifold

  • For connecting inert gas and vacuum sources
  • Sample contacts only PTFE and borosilicate glass
  • Beams 0.5 in. (12.7mm) O.D. with upper-left and lower-right ends open
  • Delivery ports 9mm O.D.
  • Distance between valves 0.35 in. (100mm)

Specifications

Type Vacuum Gas Manifold
For Use With (Application) Connecting inert gas and vacuum sources
Includes 4mm PTFE vacuum valves
Material Borosilicate Glass
No. of Ports 5
Length (English) 19.6 in.
Length (Metric) 50 cm
Height (English) 5.82 in.
Height (Metric) 14.8 cm
Depth (English) 3.26 in.
Depth (Metric) 8.3 cm
Show More Show Less