missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Kimble™ Kontes™ Double Vacuum/Gas Manifold
Grease-free operation
Supplier: DWK Life Sciences™ 2160400004
Description
K216040 Series Vacuum/Gas Manifold
- Forward-facing valves
- Compact for assembly in fume hood
- Modular and easily disassembled for cleaning
- Ports spaced 3.93 in. (100mm) apart
K215050 Series Vacuum/Gas Manifold
- An all-glass manifold for connecting inert gas and vacuum sources to sidearm stopcocks
- Each stopcock has a metering groove cut into the plug to provide fine control of vacuum and inert gases
- Distance between stopcocks is 2.55 in. (65mm) for the 3 position size and 3.93 in. (100mm) for the 5 position size
- Supplied with proprietary pressure/vacuum retainers
K216060 Series Vacuum/Gas Manifold
- For connecting inert gas and vacuum sources
- Sample contacts only PTFE and borosilicate glass
- Beams 0.5 in. (12.7mm) O.D. with upper-left and lower-right ends open
- Delivery ports 9mm O.D.
- Distance between valves 0.35 in. (100mm)
Chemical Identifiers
| Borosilicate Glass |
Specifications
| Double Vacuum Gas Manifold | |
| HI-VAC forward-facing valves | |
| 4 | |
| 19.6 in. | |
| 6.2 in. | |
| 5.5 in. |
| Grease-free operation | |
| Borosilicate Glass | |
| 9.98 cm | |
| 50 cm | |
| 16 cm | |
| 14 cm |