missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distillation Head, Short Path

Catalog No. K2871000000
Change view
Click to view available options
Standard Taper Joint:
14/20
Height (Metric):
10.5cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Height (Metric)
K2871000000 14/20 10.5cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K2871000000 Supplier DWK Life Sciences™ Supplier No. 2871000000

Component for short path distillation apparatus

  • Bulb and stem serve as column packing when a standard taper thermometer is inserted in the top
  • Close-coupled condenser and vacuum connection offer a short condensate travel path

Specifications

Height (Metric) 10.5cm
Type Distillation Head
Height (English) 4.13 in.
Certifications/Compliance ASTM E438
For Use With (Equipment) Distillation apparatus
Width (English) 3.7 in.
Standard Taper Joint 14/20